Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case-IH/International Harvester/Massey Ferguson 86 Seat Assembly, Hydraulic, Black Vinyl

  • Mfr # 7269

  • Zoro # G922324663


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Backrest Thickness
2 in
Armrest Type
Fold-Up
Length
22.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7269
Zoro #
G922324663
UPC #
11343007717
Country of Origin
United States

Dimensions

Backrest Thickness
2 in
Length
22.5 in
Height
20 in
Seat Cushion Thickness
4 in

Details

Frame Material
Steel
Armrest Type
Fold-Up
Item
Seat Top Assembly
Color
Black
Material
Vinyl

Description

Upgrade select Case, Case IH, International Harvester, or Massey Ferguson tractors with an original hydraulic or mechanical seat with this Uni Pro 86 seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.