Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case-IH/International Harvester/Massey Ferguson 86 Seat Assembly, Mechanical, Black Fabric

  • Mfr # 7106

  • Zoro # G522324377


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Armrest Type
Fold-Up
Backrest Cushion Thickness
2 in
Height
23.75 in
Seat Cushion Thickness
4 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7106
Zoro #
G522324377
UPC #
11343006970
Country of Origin
United States

Dimensions

Backrest Cushion Thickness
2 in
Height
23.75 in
Seat Cushion Thickness
4 in
Length
22.5 in

Details

Armrest Type
Fold-Up
Item
Seat Top Assembly
Material
Fabric
Construction Material
Steel
Color
Black

Description

Upgrade select Case, Case IH, International Harvester, or Massey Ferguson tractors with an original hydraulic or mechanical seat with this Uni Pro 86 seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.