Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case-IH/International Harvester/Massey Ferguson/Versatile 86 Backrest Cushion, Black Fabric

  • Mfr # 7110

  • Zoro # G322324515


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Thickness
2 in
Armrest Type
Flip-Up
Color
Black
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110
Zoro #
G322324515
UPC #
11343005393
Country of Origin
United States

Dimensions

Thickness
2 in

Details

Core Material
Steel
Armrest Type
Flip-Up
Color
Black
Cushion Material
Foam
Material
Fabric
Item
Backrest Cushion Kit

Description

A high-quality replacement backrest cushion for your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.