
Case-IH/International Harvester/Massey Ferguson/Versatile 86 Backrest Cushion, Red Fabric
Mfr # 7113
Zoro # G222324585
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Core Material
Steel
Thickness
2 in
Material
Fabric
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7113
Zoro #
G222324585
UPC #
11343005560
Country of Origin
United States
Dimensions
Thickness
2 in
Details
Core Material
Steel
Material
Fabric
Item
Backrest Cushion Kit
Color
Red
Description
A high-quality replacement backrest cushion for your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.