
Case-IH/International Harvester/Massey Ferguson/Versatile 86 Seat Cushion, Brown Fabric
Mfr # 7118
Zoro # G222324417
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Thickness
4 in
Cushion Material
Foam
Core Material
Steel
Cushion Thickness
4-in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7118
Zoro #
G222324417
UPC #
11343005522
Country of Origin
United States
Dimensions
Thickness
4 in
Cushion Thickness
4-in
Details
Cushion Material
Foam
Core Material
Steel
Color
Brown
Material
Fabric
Item
Seat Cushion Kit
Description
A high-quality replacement seat cushion for your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.