Case-IH/International Harvester/Massey Ferguson/Versatile 86 Seat Cushion Burgundy Fabric

  • Mfr # 7561

  • Zoro # G222733813


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Burgundy
Core Material
Steel
Cushion Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7561
Zoro #
G222733813
UPC #
11343008165
Country of Origin
United States

Dimensions

Cushion Thickness
4 in

Details

Material
Fabric
Color
Burgundy
Item
Seat Cushion Kit
Core Material
Steel

Description

A high-quality replacement seat cushion for your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.