Zoro Homepage

Case-IH/International Harvester/Massey Ferguson/Versatile 86 Seat Cushion, Red Fabric

  • Mfr # 7119

  • Zoro # G122324623


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Cushion Thickness
4 in
Core Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7119
Zoro #
G122324623
UPC #
11343007076
Country of Origin
United States

Dimensions

Cushion Thickness
4 in

Details

Material
Fabric
Core Material
Steel
Item
Seat Cushion Kit
Color
Red

Description

A high-quality replacement seat cushion for your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.