Case IH/New Holland-Ford 143 Bucket Seat Kit, Gray Vinyl

  • Mfr # 6803

  • Zoro # G822324671


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Hardware Type
Mounting
Bracket Type
Hinge and Mounting
Frame Material
Molded plastic
Material
Vinyl
Includes
Bucket seat, adjustable hinge brackets, mounting hardware, and installation instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6803
Zoro #
G822324671
UPC #
11343003016
Country of Origin
United States

Details

Hardware Type
Mounting
Bracket Type
Hinge and Mounting
Frame Material
Molded plastic
Material
Vinyl
Item
Bucket Seat Kit
Includes
Bucket seat, adjustable hinge brackets, mounting hardware, and installation instructions
Color
Gray

Description

Upgrade select compact tractors with this high-quality replacement Uni Pro 143 bucket seat kit, designed for Case IH DX and Farmall tractors, as well as New Holland-Ford Workmaster, TC, Boomer, T, and TZ Series models. Built for durability and comfort, this seat keeps you supported through long hours in the field. Requires a twist-in mounted seat switch.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.