Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case/Case IH/International Harvester 784 Luxury Backrest Cushion

  • Mfr # 7105

  • Zoro # G622324420


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Core Material
Steel
For Use With
Case®, Case IH® or International Harvester® tractor
Thickness
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7105
Zoro #
G622324420
UPC #
11343005362
Country of Origin
United States

Dimensions

Thickness
2 in

Details

Cushion Material
Foam
Core Material
Steel
For Use With
Case®, Case IH® or International Harvester® tractor
Color
Black
Mounting Pattern
3-hole Bolt
Item
Backrest Cushion
Material
Vinyl

Description

A high quality replacement backrest cushion for your Case, Case IH or International Harvester tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.