Zoro Homepage

Case/Case IH/International Harvester/Massey Ferguson/Versatile 86 Seat Cushions

  • Mfr # 7116

  • Zoro # G422324439


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Thickness
4 in
Color
Black
Core Material
Steel
For Use With
Case®, Case IH®, International Harvester®, Massey Ferguson® or Versatile® tractor
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7116
Zoro #
G422324439
UPC #
11343005355
Country of Origin
United States

Dimensions

Thickness
4 in

Details

Color
Black
Core Material
Steel
For Use With
Case®, Case IH®, International Harvester®, Massey Ferguson® or Versatile® tractor
Material
Fabric
Item
Seat Cushion Kit
Cushion Material
Foam

Description

A high quality replacement seat cushion for your Case, Case IH, International Harvester, Massey Ferguson or Versatile tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.