
Caterpillar DP-2EPC/Mitsubishi FBC-FGC Forklift Mechanical Suspension Seat Black Vinyl
Mfr # 8647
Zoro # G022733426
product price:Â $1,328.99
/ea
Free Shipping & Returns
Key Features
Width
23.74 in
Backrest Shape
Asymmetrical
Depth
21.89 in
Material
Vinyl
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8647
Zoro #
G022733426
UPC #
-
Country of Origin
United States
Dimensions
Width
23.74 in
Depth
21.89 in
Details
Item
Mechanical Suspension Seat
Backrest Shape
Asymmetrical
Material
Vinyl
Color
Black
Description
The Uni Pro mechanical suspension seat is a high-quality, vibration-reducing seat designed for maximum comfort. It is a direct fit for Caterpillar DP-2EPC and Mitsubishi FBC-FGC Series forklifts. This drop-in replacement offers forklift operators a superior, customizable ride, improving productivity and reducing fatigue during long shifts.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.