Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Air Suspension 12-Volt

  • Mfr # 6085

  • Zoro # G722734013


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Voltage
12 V
Width
8.85 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6085
Zoro #
G722734013
UPC #
-
Country of Origin
Turkey

Dimensions

Width
8.85 in
Depth
9 in

Details

Material
Steel
Item
Air Suspension
Color
Black
Voltage
12 V

Description

Use the KM Compact Air Suspension as a direct replacement to provide vibration reduction to improve comfort, performance and productivity in your ag or construction equipment, ensuring that you have the smoothest ride possible.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.