Zoro Homepage

Complete Backrest & Seat Cushion Kit, Fits 336 Seat, Gray Vinyl

  • Mfr # 7972

  • Zoro # G022324433


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Material
Vinyl
Color
Gray
Frame Material
Plastic
Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7972
Zoro #
G022324433
UPC #
808841079724
Country of Origin
United States

Dimensions

Height
23 in
Length
22.5 in
Width
19.3 in

Details

Material
Vinyl
Color
Gray
Item
Complete Cushion Kit
Frame Material
Plastic
Includes
Includes backrest and seat cushion that come attached to durable blow molded plastic frame

Description

Enhance your comfort with the Uni Pro 336 seat cushion kit, a premium replacement designed for construction equipment. This high-quality kit restores support and durability, ensuring a more comfortable ride during long hours on the job.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.