Shop UNI PRO
See all product information
Create Account
Cushman 884683 Minute Miser Utility Vehicle Backrest Cushion, Black Vinyl
- Mfr # 8947
- Zoro # G623330406
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Core Material
Wood
Material
Vinyl
Length
13.87 in
Color
Black
Backrest Cushion Thickness
2.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8947
- Zoro #
- G623330406
- UPC #
- 011343009056
- Country of Origin
- United States
Dimensions
- Length
- 13.87 in
- Backrest Cushion Thickness
- 2.62 in
- Seat Width
- 21 in
Details
- Core Material
- Wood
- Material
- Vinyl
- Item
- Cushion Kit
- Color
- Black
Description
High quality replacement backrest cushion for the Cushman 884683 Minute Miser Bench Seat. Use as a comfortable replacement backrest in your Cushman utility vehicle to add comfort while you’re busy at work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.