Cushman 888464 Titan Utility Vehicle Backrest Cushion, Black Vinyl
- Mfr # 8950
- Zoro # G023330402
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Seat Width
37.25 in
Material
Vinyl
Length
5 in
Core Material
Wood
Backrest Cushion Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8950
- Zoro #
- G023330402
- UPC #
- 011343009087
- Country of Origin
- United States
- Item
- Cushion Kit
- Material
- Vinyl
- Core Material
- Wood
- Color
- Black
Dimensions
- Seat Width
- 37.25 in
- Length
- 5 in
- Backrest Cushion Thickness
- 3 in
Description
High quality replacement backrest cushion for the Cushman 888464 Titan Bench Seat. Use as a comfortable replacement backrest in your Cushman utility vehicle to add comfort while you’re busy at work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.