
Deluxe Air Suspension 12-Volt
Mfr # 6084
Zoro # G022733761
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
11.5 in
Voltage
12 V
Depth
9 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6084
Zoro #
G022733761
UPC #
-
Country of Origin
United States
Dimensions
Width
11.5 in
Depth
9 in
Details
Color
Black
Voltage
12 V
Material
Steel
Item
Air Suspension
Description
Use the KM Deluxe Air Suspension as a direct replacement to provide vibration reduction to improve comfort, performance and productivity in your ag or construction equipment, ensuring that you have the smoothest ride possible.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.