
Deluxe Mechanical Suspension
Mfr # 6083
Zoro # G122734026
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
8 in
Width
11.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6083
Zoro #
G122734026
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
8 in
Width
11.5 in
Details
Item
Mechanical Suspension
Color
Black
Material
Steel
Description
Use the KM Deluxe Mechanical Suspension as a direct replacement to provide vibration reduction to improve comfort, performance and productivity in your ag or construction equipment, ensuring that you have the smoothest ride possible.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.