Zoro Homepage

Heavy-Duty Air Suspension, 12-Volt

  • Mfr # 8327

  • Zoro # G722324481


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Capacity
285 lb
Color
Black
Air Valve Type
Front Control
Suspension Type
Air
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8327
Zoro #
G722324481
UPC #
11343013800
Country of Origin
United States

Dimensions

Length
14.5 in
Width
14.8 in
Height
6.4 in

Details

Capacity
285 lb
Item
Air Suspension
Color
Black
Air Valve Type
Front Control
Suspension Type
Air
Voltage
12 V

Description

The KM Sears Heavy-Duty 12-Volt Air Suspension is a low-profile suspension that will provide a smoother, more comfortable ride in your construction and agricultural equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.