Zoro Homepage

Heavy-Duty Air Suspension, Fits 1200 or 1201 Seat, 24-Volt Compressor

  • Mfr # 8143

  • Zoro # G522324537


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Capacity
285 lbs
Voltage
24 V
Suspension Travel
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8143
Zoro #
G522324537
UPC #
11343014173
Country of Origin
United States

Details

Capacity
285 lbs
Voltage
24 V
Item
Air Suspension
Suspension Travel
4 in
Color
Black

Description

The KM Sears Heavy-Duty 24-Volt Air Suspension is a low-profile suspension that will provide a smoother, more comfortable ride in your construction and agricultural equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.