Instructional Buddy Seat for Case IH 9100-9300/Steiger Series Tractors, Gray Fabric

  • Mfr # 8134

  • Zoro # G822324503


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Length
15.5 in
Color
Gray
Height
34 in
Width
12 in
Includes
Includes seat belt and mounting brackets for enhanced safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8134
Zoro #
G822324503
UPC #
11343005508
Country of Origin
China

Dimensions

Length
15.5 in
Height
34 in
Width
12 in

Details

Color
Gray
Item
Tractor Cab Buddy Seat
Includes
Includes seat belt and mounting brackets for enhanced safety
Material
Fabric

Description

Ensure comfort and safety for an extra rider with this durable instructional seat, designed to accommodate a child or adult in Case IH Steiger 9100, 9200, and 9300 Series tractors. Perfect for training, assisting, or simply bringing a buddy along for the ride while you work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.