Instructional Buddy Seat for John Deere 6000-7030 Tractors, AL173569, AL119958, Brown

  • Mfr # 8495

  • Zoro # G622324376


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes seat belt, brackets, drilling template, and all necessary hardware
Width
20 in
Length
13 in
Color
Brown
Height
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8495
Zoro #
G622324376
UPC #
11343005447
Country of Origin
United Kingdom

Dimensions

Width
20 in
Length
13 in
Height
20.25 in

Details

Includes
Includes seat belt, brackets, drilling template, and all necessary hardware
Item
Tractor Cab Buddy Seat
Color
Brown
Material
Skin

Description

Ensure comfort and safety for an extra rider with this durable instructional seat, designed to accommodate a child or adult in John Deere 6J, 6M, 6000, 6010, 6020, 6030, 7000, 7010, 7020, and 7030 Series tractors. Perfect for training, assisting, or simply bringing a buddy along for the ride while you work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.