Instructional Buddy Seat for John Deere 8000-8010-8020 Series Tractors Brown Fabric

  • Mfr # 8211

  • Zoro # G922733892


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Brown
Width
13.25 in
Finish
Black powder-coat
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8211
Zoro #
G922733892
UPC #
-
Country of Origin
United States

Dimensions

Width
13.25 in
Depth
17 in

Details

Item
Tractor Cab Buddy Seat
Material
Fabric
Color
Brown
Finish
Black powder-coat

Description

Ensure comfort and safety for an extra rider with this durable instructional seat, designed to accommodate a child or adult in John Deere 8000, 8010, and 8020 Series tractors. Perfect for training, assisting, or simply bringing a buddy along for the ride while you work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.