International Harvester 340 Deluxe Utility Backrest Cushion, Orig., Pleated Black & White

  • Mfr # 7574

  • Zoro # G022324389


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cushion Thickness
2 in
Core Material
Steel
For Use With
International Harvester® Tractors: 200, 230, 240, 330, 340, 460
Cushion Material
Foam
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7574
Zoro #
G022324389
UPC #
11343008226
Country of Origin
United States

Dimensions

Cushion Thickness
2 in

Details

Core Material
Steel
For Use With
International Harvester® Tractors: 200, 230, 240, 330, 340, 460
Cushion Material
Foam
Item
Backrest Cushion Kit
Material
Vinyl
Color
Black/White

Description

A high-quality replacement backrest cushion for your International Harvester tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.