Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester 424 Seat Cushion, Black & White Vinyl

  • Mfr # 7133

  • Zoro # G022324594


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Cushion Material
Foam
Cushion Thickness
4 in
Color
Black & White
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7133
Zoro #
G022324594
UPC #
11343007144
Country of Origin
United States

Dimensions

Cushion Thickness
4 in

Details

Item
Seat Cushion Kit
Core Material
Steel
Cushion Material
Foam
Color
Black & White
Material
Vinyl

Description

A high-quality replacement seat cushion for your International Harvester tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.