International Harvester 5088 Backrest Cushion, Fits 86-88 Series, Brown Fabric

  • Mfr # 7136

  • Zoro # G122324616


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cushion Thickness
3 in
Core Material
Wood
Material
Fabric
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7136
Zoro #
G122324616
UPC #
11343007175
Country of Origin
United States

Dimensions

Cushion Thickness
3 in

Details

Core Material
Wood
Material
Fabric
Color
Brown
Item
Backrest Cushion Kit

Description

A high-quality replacement backrest cushion for your International Harvester 86-88 Series tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.