Zoro Homepage

International Harvester 56 Seat Assembly, Black & White Vinyl

  • Mfr # 7163

  • Zoro # G822324411


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Armrest Type
Fold-Up
Seat Cushion Thickness
4 in
Material
Vinyl
Armrest Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7163
Zoro #
G822324411
UPC #
11343005218
Country of Origin
United States

Dimensions

Seat Cushion Thickness
4 in
Armrest Thickness
2 in
Height
24.5 in
Backrest Thickness
4 in

Details

Item
Seat Top Assembly
Frame Material
Steel
Armrest Type
Fold-Up
Material
Vinyl
Color
Black and white

Description

Upgrade select International Harvester tractors with this Uni Pro 56 seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.