International Harvester 560 Deluxe Seat Assembly, Fits 460/560/660, Black & White Vinyl

  • Mfr # 7143

  • Zoro # G422324583


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Backrest Thickness
2 in
Color
Black & White
Seat Cushion Thickness
4 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7143
Zoro #
G422324583
UPC #
11343007199
Country of Origin
United States

Dimensions

Backrest Thickness
2 in
Seat Cushion Thickness
4 in

Details

Cushion Material
Foam
Item
Seat Top Assembly
Color
Black & White
Material
Vinyl
Finish
Red powder-coat
Frame Material
Steel

Description

Upgrade select International Harvester tractors with this Uni Pro 560 deluxe seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.ing a sturdy steel frame and contoured cushions, this seat provides the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.