Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester 560 Deluxe Seat Cushion

  • Mfr # 7145

  • Zoro # G022324556


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Seat Cushion Thickness
4 in
Material
Vinyl
Color
Black & White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7145
Zoro #
G022324556
UPC #
11343007212
Country of Origin
United States

Dimensions

Seat Cushion Thickness
4 in

Details

Core Material
Steel
Item
Seat Cushion Kit
Material
Vinyl
Color
Black & White

Description

A high quality replacement seat cushion for your International Harvester tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.