Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester 56/66 Original Seat Assembly

  • Mfr # 7610

  • Zoro # G722324702


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Length
23.5 in
Armrest Type
Fold-Up
Height
24.5 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7610
Zoro #
G722324702
UPC #
11343008387
Country of Origin
United States

Dimensions

Length
23.5 in
Height
24.5 in

Details

Frame Material
Steel
Item
Seat Assembly
Armrest Type
Fold-Up
Material
Vinyl
Color
White
Finish
Black Powder-coat

Description

Use the IH 56/66 Original Seat Assembly as a high quality replacement seat assembly for your David Brown or International Harvester tractor, built to keep you riding in comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.