Zoro Homepage

International Harvester 56/66 Original Seat Assembly, Pleated Black Vinyl

  • Mfr # 7745

  • Zoro # G922324373


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Material
Vinyl
Height
24.5 in
Color
Black
Armrest Type
Fold-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7745
Zoro #
G922324373
UPC #
11343008479
Country of Origin
United States

Dimensions

Height
24.5 in
Length
23.50 in

Details

Frame Material
Steel
Material
Vinyl
Item
Seat Top Assembly
Color
Black
Armrest Type
Fold-Up
Core Material
Steel

Description

Upgrade select International Harvester 06-86 Series tractors with this Uni Pro 56/66 original-style seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.