Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester 56/66 Original Seat Assembly, Pleated Cream Vinyl

  • Mfr # 7706

  • Zoro # G522324711


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Finish
Black powder-coat
Cushion Material
Foam
Material
Vinyl
Height
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7706
Zoro #
G522324711
UPC #
11343008424
Country of Origin
United States

Dimensions

Height
24.5 in
Length
23.50 in

Details

Core Material
Steel
Finish
Black powder-coat
Cushion Material
Foam
Material
Vinyl
Color
Cream
Armrest Type
Fold-Up
Item
Seat Top Assembly

Description

Upgrade select International Harvester 06-86 Series tractors with this Uni Pro 56/66 original-style seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.