International Harvester 56/Super Deluxe Backrest Cushion, 06-68/88, Black & White Vinyl

  • Mfr # 7167

  • Zoro # G122324685


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Cushion Thickness
4 in
Color
Black & White
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7167
Zoro #
G122324685
UPC #
11343007311
Country of Origin
United States

Dimensions

Cushion Thickness
4 in

Details

Core Material
Steel
Color
Black & White
Material
Vinyl
Item
Backrest Cushion Kit

Description

A high-quality replacement backrest cushion for your International Harvester 06-66 and 86 Series tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.