
International Harvester 684 Backrest Cushion Black Vinyl
Mfr # 7428
Zoro # G722733924
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Color
Black
Material
Vinyl
Cushion Thickness
2 in
Core Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7428
Zoro #
G722733924
UPC #
11343008028
Country of Origin
United States
Dimensions
Cushion Thickness
2 in
Details
Cushion Material
Foam
Item
Backrest Cushion Kit
Color
Black
Material
Vinyl
Core Material
Steel
Description
A high-quality replacement backrest cushion for your Case IH or International Harvester tractor to add comfort while you're busy at work. This backrest cushion will only replace an original Grammer cushion.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.