Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester 806 3-Piece Seat Cushion Kit Black Vinyl

  • Mfr # 7328

  • Zoro # G922734110


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Material
Vinyl
Color
Black
Backrest Thickness
2 in
Seat Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7328
Zoro #
G922734110
UPC #
11343007922
Country of Origin
United States

Dimensions

Backrest Thickness
2 in
Seat Thickness
4 in

Details

Item
Complete Cushion Kit
Core Material
Steel
Material
Vinyl
Color
Black

Description

High quality 3-piece replacement cushion kit for your International Harvester tractor or combine to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.