Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester 806 3-Piece Seat Cushion Kit, Black & White Vinyl

  • Mfr # 7152

  • Zoro # G722324573


product price: $5,267.99
/ea
Free Shipping & Returns

Key Features

Core Material
Steel
Cushion Material
Foam
Color
Black and white
Material
Vinyl
Backrest Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7152
Zoro #
G722324573
UPC #
11343005300
Country of Origin
United States

Dimensions

Backrest Thickness
2 in
Seat Thickness
4 in

Details

Core Material
Steel
Cushion Material
Foam
Color
Black and white
Material
Vinyl
Bolt Pattern
3-hole
Includes
Includes seat, large backrest, and small backrest
Item
Complete Cushion Kit

Description

A high-quality 3-piece replacement cushion kit for your International Harvester tractor or combine to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.