International Harvester 806 3-Piece Seat Cushion Kit, Original, Pleated Black & White Vin

  • Mfr # 7578

  • Zoro # G622324505


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Seat Thickness
4 in
Includes
Includes seat, large backrest, and small backrest
Backrest Cushion Thickness
2 in
Material
Vinyl
Core Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7578
Zoro #
G622324505
UPC #
11343008264
Country of Origin
United States

Dimensions

Seat Thickness
4 in
Backrest Cushion Thickness
2 in

Details

Includes
Includes seat, large backrest, and small backrest
Material
Vinyl
Item
Complete Cushion Kit
Core Material
Steel
Bolt Pattern Type
3-Hole
Color
Black/White

Description

High quality 3-piece replacement cushion kit for your International Harvester tractor or combine to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.