Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester 806 Seat Assembly, Black Vinyl

  • Mfr # 7305

  • Zoro # G122324562


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Backrest Thickness
2 in
Length
20.25 in
Material
Vinyl
Color
Black
Seat Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305
Zoro #
G122324562
UPC #
11343007823
Country of Origin
United States

Dimensions

Backrest Thickness
2 in
Length
20.25 in
Seat Thickness
4 in
Height
20.75 in

Details

Item
Seat Top Assembly
Material
Vinyl
Color
Black
Frame Material
Steel
Includes
Hardware (two side plates and one back plate)

Description

Upgrade select International Harvester tractors or combines with this Uni Pro 806 seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.