Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester HM Pan Seat, 4-Bolt Mount Pattern & Brass Ring, Black Canvas

  • Mfr # 7729

  • Zoro # G422324361


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Pattern
4-Bolt
Core Material
Steel
Color
Black
Finish
Red powder-coat
Foam Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7729
Zoro #
G422324361
UPC #
11343008455
Country of Origin
United States

Dimensions

Foam Thickness
1 in

Details

Mounting Pattern
4-Bolt
Core Material
Steel
Color
Black
Finish
Red powder-coat
Item
Pan Seat
Material
Canvas

Description

Upgrade your International Harvester Farmall tractor with this high-quality replacement pan seat. Designed with a durable 4-bolt mount with brass ring drain hole, it provides a secure fit while enhancing comfort for long hours in the field. Built to last, this seat is a reliable solution to keep you working efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.