
International Harvester HM Pan Seat, 4-Bolt Mount Pattern & Brass Ring, Red & White Vinyl
Mfr # 7567
Zoro # G222324509
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Cushion Thickness
1 in
Color
White
Material
Vinyl
Core Material
Steel
Finish
Red powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7567
Zoro #
G222324509
UPC #
11343005263
Country of Origin
United States
Dimensions
Cushion Thickness
1 in
Details
Color
White
Material
Vinyl
Core Material
Steel
Item
Pan Seat
Finish
Red powder coat
Mounting Pattern Type
4-bolt
Description
Upgrade your International Harvester Farmall tractor with this high-quality replacement pan seat. Designed with a durable 4-bolt mount with brass ring drain hole, it provides a secure fit while enhancing comfort for long hours in the field. Built to last, this seat is a reliable solution to keep you working efficiently.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.