
International Harvester HM Pan Seat, 4-Bolt Mount Pattern & Brass Ring, Silver Canvas
Mfr # 7568
Zoro # G022324365
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern Type
4-bolt
Core Material
Steel
Cushion Thickness
1 in
Color
Silver
Finish
Red powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7568
Zoro #
G022324365
UPC #
11343005485
Country of Origin
United States
Dimensions
Cushion Thickness
1 in
Details
Mounting Pattern Type
4-bolt
Core Material
Steel
Color
Silver
Finish
Red powder coat
Material
Canvas
Item
Pan Seat
Description
Upgrade your International Harvester Farmall tractor with this high-quality replacement pan seat. Designed with a durable 4-bolt mount with brass ring drain hole, it provides a secure fit while enhancing comfort for long hours in the field. Built to last, this seat is a reliable solution to keep you working efficiently.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.