Zoro Homepage

International Harvester HM Pan Seat, 4-Bolt Mount Pattern, Silver Canvas

  • Mfr # 7450

  • Zoro # G522324407


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Mounting Pattern
4-Bolt
Finish
Red powder-coat
Core Material
Steel
Cushion Material
Foam
Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7450
Zoro #
G522324407
UPC #
11343005379
Country of Origin
United States

Details

Mounting Pattern
4-Bolt
Finish
Red powder-coat
Core Material
Steel
Item
Pan Seat
Cushion Material
Foam
Material
Canvas
Color
Silver
For Use With
International Harvester® Farmall® Tractors: 100, 130, 140, 200, 230, 240, 300, 330, 340, 350, 350 Utility, 400, 404, 444, 450, 460, 504, 606, 2404, 2444, 2504, 2606, Cub, Cub Lo-Boy, C, H, HV, M, MD, MDV, MV, Super A, Super A-1, Super AV, Super AV-1, Super C, Super M, Super M-TA

Description

Upgrade your International Harvester Farmall tractor with this high-quality replacement pan seat. Designed with a durable 4-bolt mount, it provides a secure fit while enhancing comfort for long hours in the field. Built to last, this seat is a reliable solution to keep you working efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.