Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester HM Pan Seat, Rod Mount Pattern, Silver Canvas

  • Mfr # 7452

  • Zoro # G122324524


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Finish
Red powder coat
Cushion Material
Foam
Material
Steel
Color
Silver canvas
Cushion Thickness
1-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7452
Zoro #
G122324524
UPC #
11343005270
Country of Origin
United States

Dimensions

Cushion Thickness
1-in

Details

Finish
Red powder coat
Cushion Material
Foam
Material
Steel
Color
Silver canvas
Item
Pan Seat

Description

Upgrade your International Harvester Farmall tractor with this high-quality replacement pan seat. Designed with a durable rod mount, it provides a secure fit while enhancing comfort for long hours in the field. Built to last, this seat is a reliable solution to keep you working efficiently.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.