Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester HM Pan Seats - 4-Bolt Mount

  • Mfr # 7180

  • Zoro # G122324708


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cushion Thickness
1 in
Mounting Pattern
4-bolt
Material
Vinyl
Core Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7180
Zoro #
G122324708
UPC #
11343007359
Country of Origin
United States

Dimensions

Cushion Thickness
1 in

Details

Mounting Pattern
4-bolt
Material
Vinyl
Item
Pan Seat
Core Material
Steel
Color
Silver

Description

A high quality replacement pan seat with 4-bolt mount for your International Harvester Farmall tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.