Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester HM Pan Seats - Rod Mount

  • Mfr # 7184

  • Zoro # G722324696


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Mounting Pattern
Rod Mounting
Finish
Red powder-coat
Material
Vinyl
Cushion Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7184
Zoro #
G722324696
UPC #
11343007373
Country of Origin
United States

Dimensions

Cushion Thickness
1 in

Details

Color
Silver
Mounting Pattern
Rod Mounting
Finish
Red powder-coat
Material
Vinyl
Core Material
Steel
Item
Pan Seat

Description

A high quality replacement pan seat with rod mount for your International Harvester Farmall tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.