John Deer Skid Steer Loader Seat & Air Suspension Seat AT347476 Asphalt Gray Fabric

  • Mfr # 8587

  • Zoro # G822733695


product price: $1,326.99
/ea
Free Shipping & Returns

Key Features

Depth
21.93 in
Backrest Shape
Asymmetrical
Color
Asphalt Gray
Material
Fabric
Width
19.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8587
Zoro #
G822733695
UPC #
-
Country of Origin
United States

Dimensions

Depth
21.93 in
Width
19.33 in

Details

Item
Air Suspension Seat
Backrest Shape
Asymmetrical
Color
Asphalt Gray
Material
Fabric

Description

Upgrade select John Deere skid steers with this Uni Pro AT347476 air suspension seat, a premium drop-in replacement designed to significantly reduce vibrations and enhance operator comfort. Engineered with the largest suspension travel from Grammer-while still meeting low-profile cab requirements-this seat delivers exceptional performance in demanding environments. Enjoy a customizable, ergonomic seating experience that keeps you comfortable and productive all day long.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.