Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

John Deere 2020 Backrest Cushions

  • Mfr # 7191

  • Zoro # G222324714


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Cushion Thickness
2 in
Material
Vinyl
Cushion Material
Foam
Height
8.38 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7191
Zoro #
G222324714
UPC #
11343007410
Country of Origin
United States

Dimensions

Cushion Thickness
2 in
Height
8.38 in

Details

Material
Vinyl
Cushion Material
Foam
Color
Yellow
Core Material
Steel
Item
Backrest Cushion

Description

A high quality replacement backrest cushion for your John Deere tractor, combine, windrower or backhoe loader to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.