
John Deere 2940 Seat Cushion, Yellow Vinyl
Mfr # 7194
Zoro # G922324366
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Core Material
Steel
Thickness
4 in
Material
Vinyl
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7194
Zoro #
G922324366
UPC #
11343005249
Country of Origin
United States
Dimensions
Thickness
4 in
Details
Core Material
Steel
Material
Vinyl
Item
Seat Cushion Kit
Color
Yellow
Description
A high-quality replacement seat cushion for your John Deere tractor or windrower to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.