John Deere 30-55 Hydraulic 402 Air Seat Kit, Sound-Gard/Original Hydra, Brown

  • Mfr # 6795

  • Zoro # G522324551


product price:  $1,400.99
/ea
Free Shipping & Returns

Key Features

Cushion Material
Foam
Color
Brown
Material
Fabric
Armrest Type
Fold-up
Includes
Includes Uni Pro 731/Grammer 731 seat top assembly, Uni Pro MSG93 air suspension, seat adapter plate, pedestal, slide rails, mounting hardware, and installation instructions for easy setup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6795
Zoro #
G522324551
UPC #
11343005539
Country of Origin
United States

Details

Cushion Material
Foam
Color
Brown
Item
Air Suspension Seat Kit
Material
Fabric
Armrest Type
Fold-up
Includes
Includes Uni Pro 731/Grammer 731 seat top assembly, Uni Pro MSG93 air suspension, seat adapter plate, pedestal, slide rails, mounting hardware, and installation instructions for easy setup

Description

Upgrade John Deere 30-55 Hydraulic Series tractors to this complete seat and air suspension kit with a Sound-Gard cab and original hydra-cushion suspension. The Uni Pro 402 air suspension seat delivers superior comfort and support in demanding field conditions. This premium replacement kit includes the Uni Pro 731 seat top assembly paired with the Uni Pro MSG93 air suspension to significantly reduce vibration, increase ride stability, and help minimize operator fatigue over long working hours.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.