Zoro Homepage

John Deere 4010 Seat Top Assembly Green Powder Coat Frame Yellow Vinyl

  • Mfr # 7438

  • Zoro # G022734058


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Plate Material
Steel
Length
19.5 in
Height
15.5 in
Seat Cushion Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7438
Zoro #
G022734058
UPC #
11343008035
Country of Origin
United States

Dimensions

Length
19.5 in
Height
15.5 in
Seat Cushion Thickness
4 in
Backrest Cushion Thickness
2 in

Details

Material
Vinyl
Plate Material
Steel
Item
Seat Top Assembly
Core Material
Steel
Color
Yellow

Description

Compatible with select John Deere tractors, combines, cotton pickers, forage harvesters, sprayers, and scrapers. Built for lasting durability and all-day comfort, this restoration-quality seat features a heavy-duty steel frame and contoured cushions for reliable support on demanding jobs. Proudly made in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.