Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

John Deere 4010 Small Backrest Cushion

  • Mfr # 7198

  • Zoro # G922324700


product price: $73.99
/ea

Key Features

Core Material
Steel
Cushion Thickness
2 in
Material
Vinyl
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7198
Zoro #
G922324700
UPC #
11343007489
Country of Origin
United States

Dimensions

Cushion Thickness
2 in

Details

Core Material
Steel
Material
Vinyl
Color
Yellow
Item
Backrest Cushion

Description

A high quality replacement upper, small backrest cushion for your John Deere tractor, combine, cotton picker, forage harvester or sprayer to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.